This item is Discontinued.

Interlogix Video Receiver, 8 MHz, 12 to 14VDC, 5 in.L S700VR-EST

Video Receiver, 8 MHz, 12 to 14VDC, 5 in.L (Discontinued)

  • Mfr # S700VR-EST
  • Zoro # G9372711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S700VR-EST
Zoro #
G9372711
UPC #
046188243969
Country of Origin
United States

Dimensions

Width
2-13/16"
Depth
1-1/2"
Bandwidth
8 MHz
Length
5"

Details

Item
Video Receiver
Number of Channels
1
Line Resolution
640 TVL
Max. Distance
1000 yd
Impedance
75 ohm
Features
Stand Alone
Operating Temp. Range
-40 Degrees to 167 Degrees F
Input Power
12 to 14V DC
For Use With
Video Cameras

Description

Video Receiver, Features Stand Alone, Number of Channels 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.