This item is Discontinued.

Interlogix Video Receiver, 8 MHz, 2-11/16 in.L S700VR-RST

Video Receiver, 8 MHz, 2-11/16 in.L (Discontinued)

  • Mfr # S700VR-RST
  • Zoro # G9372736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S700VR-RST
Zoro #
G9372736
UPC #
046188243983
Country of Origin
United States

Dimensions

Width
1 in
Depth
1 in
Bandwidth
8 MHz
Length
2 11/16 in

Details

Item
Video Receiver
Number of Channels
1
Line Resolution
640 TVL
Max. Distance
1000 yd
For Use With
Video Cameras
Impedance
75 ohm
Input Power
12 to 14V DC
Operating Temp. Range
-40 Degrees to 167 Degrees F
Features
Rack Card

Description

Video Receiver, Features Rack Card, Number of Channels 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.