This item is Discontinued.

Interlogix Video Transmitter, 6.2 MHz, 24VAC S707VT-RSTL

Video Transmitter, 6.2 MHz, 24VAC (Discontinued)

  • Mfr # S707VT-RSTL
  • Zoro # G9372806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S707VT-RSTL
Zoro #
G9372806
UPC #
046188244133
Country of Origin
United States

Dimensions

Overall Height
2 3/4 in
Width
1 in
Depth
1 in
Bandwidth
6.2 MHz
Length
2 11/16 in
Overall Width
1 in
Overall Depth
1 in

Details

Item
Video Transmitter
Line Resolution
500 TVL
Features
Rack Card
Impedance
75 ohm
For Use With
Video Cameras
Input Power
24V AC
Operating Temp. Range
-40 Degrees to 167 Degrees F
Max. Distance
1,000 yd
Number of Channels
4
Product Type
Video Transmitter
Maximum Input Voltage
24V AC
Maximum Distance
1,000 yd

Description

Video Transmitter, Product Type Video Transmitter, Features Rack Card, Maximum Distance 1,000 yd, Maximum Input Voltage 24V AC, Number of Channels 4, Overall Depth 1 in, Overall Height 2 3/4 in, Overall Width 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.