This item is Discontinued.

Interlogix Video Transmitter, 8 MHz, 5 in.L S700VT-EST

Video Transmitter, 8 MHz, 5 in.L (Discontinued)

  • Mfr # S700VT-EST
  • Zoro # G9372702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S700VT-EST
Zoro #
G9372702
UPC #
046188243952
Country of Origin
United States

Dimensions

Width
2-13/16"
Depth
1-1/2"
Length
5"
Bandwidth
8 MHz

Details

Item
Video Transmitter
Number of Channels
1
Line Resolution
640 TVL
Input Power
12 to 14V DC
Operating Temp. Range
-40 Degrees to 167 Degrees F
For Use With
Video Cameras
Max. Distance
1000 yd
Features
Stand Alone
Impedance
75 ohm

Description

Video Transmitter, Features Stand Alone, Number of Channels 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.