Zoro Homepage
This item is Discontinued.
Intermatic Electromechanical Timer, 7-Day, SPDT, 21A FM1QWUZH-240U

Electromechanical Timer, 7-Day, SPDT, 21A (Discontinued)

  • Mfr # FM1QWUZH-240U
  • Zoro # G6525687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM1QWUZH-240U
Zoro #
G6525687
UPC #
614573127028
Country of Origin
Mexico

Dimensions

Depth
2 5/16 in
Width
3 5/16 in
Height
3 1/2 in
Overall Depth
2 5/16 in
Overall Height
3 1/2 in
Overall Width
3 5/16 in

Description

Electromechanical Timer, 7-Day, Number of Poles 2, Contact Form SPDT, Voltage 240V AC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper Yes, Enclosure Type Steel, NEMA Rating 3R, Min. Time Setting 2 hr, Max. Time Setting 6 days 22 hr, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 2 5/16 in, Height 3 1/2 in, Number of Trippers Included 96, Operating Temp. -4 Degrees to 131 Degrees F, Description/Special Features Battery Backup, Mount Panel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.