This item is Discontinued.

Intermatic Electromechanical Timer, 7-Day, SPDT MIL72AQWUZH-120

Electromechanical Timer, 7-Day, SPDT (Discontinued)

  • Mfr # MIL72AQWUZH-120
  • Zoro # G6544867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIL72AQWUZH-120
Zoro #
G6544867
UPC #
614573143004
Country of Origin
Mexico

Dimensions

Depth
3 5/16 in
Height
4 19/32 in
Width
3 5/16 in
Overall Width
3 5/16 in
Overall Height
4 5/8 in
Overall Depth
3 5/16 in

Details

Item
Electromechanical Timer
Voltage
120V AC
Amps
21 A
Enclosure Type
Plastic
Min. Time Setting
2 hr
Max. Time Setting
6 days 22 hr
Contact Form
SPDT
Max. On/Off Cycles
48
Standards
AHRI, CE, cRUus, CSA, UL Listed
Contact HP @ 240V
2 hp
Operating Temp.
-4 Degrees to 131 Degrees F
Type
7-Day
Day Skipper
Yes
Description/Special Features
Battery Backup, Override Switch, Quartz Motor
Time Setting Range
2 hr. to 6 days 22 hr.
Number of Trippers Included
96
NEMA Rating
3R
Number of Poles
2
Nominal Max. Time Setting
7 day
Mount
Surface/DIN Rail
Contact HP @ 120V
1 hp
Product Type
Timer
Horsepower @ 120V - Maximum
1 hp
On/Off Cycles - Maximum
48
Features
Manual Override, Quartz Drive with Self-Recharging Battery Backup
Mounting Style
DIN Rail and Surface
Time Setting - Minimum
2 hr
Horsepower @ 240V - Maximum
2 hp
Current Rating - Maximum
21 A
Time Setting - Maximum
7 day

Description

Electromechanical Timer, 7-Day, Number of Poles 2, Contact Form SPDT, Voltage 120V AC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper Yes, Enclosure Type Plastic, Min. Time Setting 2 hr, Max. Time Setting 6 days 22 hr, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 3 5/16 in, Height 4 19/32 in, Number of Trippers Included 96, Operating Temp. -4 Degrees to 131 Degrees F, Description/Special Features Battery Backup, Override Switch, Quartz Motor, Mount Surface/DIN Rail

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.