Zoro Homepage

Electronic Timer, 24 hr, SPST

  • Mfr # ET1105C

  • Zoro # G1367974


product price: $230.49
/ea
Free Shipping & Returns

Key Features

Operation Mode
24 hr
Number of Channels
1
Contact Form
SPST
Voltage
120 to 277V AC
Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET1105C
Zoro #
G1367974
UPC #
078275109933
Country of Origin
China

Dimensions

Depth
3 in
Height
7 3/4 in
Width
5 in
Min. Wire Size
#14 AWG
Max. Wire Size
#8 AWG
Product Depth (in)
3.4375
Wire Size Max
#8 AWG
Product Height (in)
7.875
Product Width (in)
5.125
Knockout Dimensions Back
(1) combination 1/2" - 3/4"
Knockout Dimensions Bottom
(2) combination 1/2" - 3/4"
Wire Size Min
#14 AWG
Overall Depth
3 7/16 in
Overall Width
5 1/8 in
Overall Height
7 7/8 in

Details

Item
Electronic Timer
Operation Mode
24 hr
Number of Channels
1
Contact Form
SPST
Voltage
120 to 277V AC
Amps
30 A
HP @ 120V
1
HP @ 240V
2
Events Available - Electronic Timer
28
Available Actions - Electronic Timer
On/Off
Color
Gray
Operating Temp.
-40 Degrees to 155 Degrees F
Enclosure
Metal
Backup Device
Battery
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events
Mounting
Snap-In
Max. On/Off Cycles
14
Description/Special Features
Includes Automatic Daylight Savings Time Adjustment
Number of Pulse Events
0
Standards
cCSAus, California Title 20
Max. Time Setting
24 hr
NEMA Rating
1
Min. Time Setting
1 min
Number of Poles
1
Backup Time
3 yr
Switch Type
SPST
Features
Automatic Daylight Savings Functions, Permanent Manual Override, Temporary Override
Max. Wattage
6 W
Enclosure Type
Indoor type 1 metal
Hz - Electrical
50-60 Hz
Application
Lighting, Machinery, Pump Controls
Adjustment Type
Automatic
Voltage Type
Selector Switch
Series
ET1100
Daylight Savings Adjustment
Automatic
Maximum Power Consumption (W)
6 W
Material
Metal
Electronic Ballast Load Ratings Ranges
1 A, 120-277 VAC
Applications
Indoor Lighting Control Machinery & Pump Controls Timing/Scheduling ON/OFF
Inductive Load Ratings NO Ranges
30 A, 120/240 VAC
Operating Temperature Min (°F)
-40
Tungsten (NO) Range(s)
5 A, 120/240 VAC
Wiring Option
Terminals
Motor Load Ratings NO Ranges
1 HP, 120 VAC; 2 HP, 240 VAC
Battery Service Type
Field Serviceable
Minimum ON/OFF Times
1 min
Magnetic Ballast (NO) Range(s)
20 A, 120-277 VAC
Number Of Circuits
1
Resistive (NO) Range(s)
20 A, 28 VDC; 30 A, 120/240 VAC
Voltage Selection Type
Selector Switch
Backup Type
Battery
Maximum ON/OFF Times
Indefinite
On Off Operations
14
Electronic Series
ET1100 Series
Input Voltage Range(s)
120-277 VAC, 50/60 Hz
Maximum ON/OFF Operations
14
Magnetic Ballast Range(s)
20 A, 120-277 VAC
Operating Temperature Max (°F)
104
Battery Type
AAA
Operating Temperature Max (°F)
104
Operating Temperature Min (°F)
-40
Timer Functions
On/Off
AC Voltage Rating
120-277V AC
NEMA Enclosure Rating
1
Time Setting - Maximum
24 hr
Operating Temperature - Maximum
104 Degrees F
Body Material
Metal
Operating Temperature - Minimum
-40 Degrees F
Horsepower @ 120V - Maximum
1 hp
Indoor/Outdoor Usage
Indoor
Body Color
Grey
Events Available
29
Current Rating - Maximum
30 A
Electrical Installation Type
Screw Terminal
Horsepower @ 240V - Maximum
2 hp
Astronomic Functionality
No
Time Setting - Minimum
1 min
Mounting Style
Surface
Time Maximum Setting
24 hr.
Time Minimum Setting
2 min

Description

Electronic Timer, Operation Mode 24 hr, Number of Channels 1, Contact Form SPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 28, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Metal, Mounting Snap-In, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 1, Color Gray, Backup Device Battery, Backup Time 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.