Zoro Homepage

Electronic Timer, 24 hr./365 Days, 30A

  • Mfr # ET2105CR

  • Zoro # G6137391


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
366 Days
Number of Channels
1
Contact Form
SPST
Voltage
120 to 277V AC
Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET2105CR
Zoro #
G6137391
UPC #
078275147966
Country of Origin
Mexico

Dimensions

Display Height
1 in
Display Width
3 in
Width
6 1/2 in
Height
10 1/8 in
Depth
3 5/8 in
Max. Wire Size
#8 AWG
Min. Wire Size
#14 AWG
Wire Size Min
#14 AWG
Wire Size Max
#8 AWG
Product Depth (in)
3.625
Knockout Dimensions Bottom
(2) combination 1/2" - 3/4"
Knockout Dimensions Back
(1) combination 1/2" - 3/4"
Product Height (in)
10.125
Product Width (in)
6.5
Overall Width
6 1/2 in
Overall Depth
3 5/8 in
Overall Height
10 1/8 in

Details

Item
Electronic Timer
Operation Mode
366 Days
Number of Channels
1
Contact Form
SPST
Voltage
120 to 277V AC
Amps
30 A
HP @ 120V
1
HP @ 240V
2
Events Available - Electronic Timer
96
Available Actions - Electronic Timer
On/Off
Backup Time
100 hr
Mounting
Surface
Max. On/Off Cycles
96
Number of Pulse Events
0
Backup Device
Capacitor
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events
Max. Time Setting
24 hr
NEMA Rating
3R
Standards
cULus, California Title 20
Number of Poles
1
Operating Temp.
-40 Degrees to 155 Degrees F
Enclosure
Metal
Description/Special Features
Outdoor
Color
Gray
Min. Time Setting
1 min
Max. Ballast Amps
10 A, 120/277 VAC
Switch Type
SPST
Max. Wattage
3 W
Display
LED
Enclosure Type
Outdoor type 3R metal
Features
50 Holiday Blocks
Hz - Electrical
60 Hz
Adjustment Type
Automatic
Application
Lighting, Machinery, Pump Controls
Voltage Type
Auto Voltage
Series
ET2000
Maximum Power Consumption (W)
3 W
Maximum ON/OFF Times
Indefinite
Backup Restoration Time
30 Minutes
Backup Protection Time
100 Hour
Daylight Savings Adjustment
Automatic
Magnetic Ballast (NO) Range(s)
20 A, 120-277 VAC
Voltage Selection Type
Auto Voltage
Backup Type
Supercapacitor
Wiring Option
Terminals
Operating Temperature Min (°F)
-40
Motor Load Ratings NO Ranges
1 HP, 120 VAC; 2 HP, 240 VAC
UL Certification
CULUS
Input Voltage Range(s)
120-277 VAC, 60 Hz
Resistive (NO) Range(s)
20 A, 28 VDC; 30 A, 120-240 VAC
Applications
Indoor Lighting Control Machinery & Pump Controls Timing/Scheduling ON/OFF
On Off Operations
96
Maximum ON/OFF Operations
96
Inductive Load Ratings NO Ranges
30 A, 120-240 VAC
Minimum ON/OFF Times
1 min
Electronic Series
ET2000 Series
Operation Features
Holiday
Operating Temperature Max (°F)
104
Electronic Ballast Load Ratings NO Ranges
10 A, 120/277 VAC
Tungsten (NO) Range(s)
5 A, 120-277 VAC
Number Of Circuits
1
Application Compatibilities
LED
Operating Temperature Max (°F)
104
Operating Temperature Min (°F)
-40
Horsepower @ 240V - Maximum
2 hp
Astronomic Functionality
No
Operating Temperature - Maximum
104 Degrees F
Time Setting - Maximum
24 hr
Current Rating - Maximum
30 A
AC Voltage Rating
120-277V AC
Horsepower @ 120V - Maximum
1 hp
Events Available
97
Electrical Installation Type
Screw Terminal
Mounting Style
Surface
Body Color
Grey
Compatible Lighting
LED
Time Setting - Minimum
1 min
Timer Functions
On/Off
Body Material
Metal
Indoor/Outdoor Usage
Outdoor
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
3R
Time Maximum Setting
25 hr.
Time Minimum Setting
2 min

Description

Electronic Timer, Operation Mode 24 hr/365 Days, Number of Channels 1, Contact Form SPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Metal, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 3R, Color Gray, Backup Device Capacitor, Backup Time 100 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.