Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Timer, 7 day, SPDT, 120-277V AC, 14 Events Available, Digital

  • Mfr # FM1D14-AV-U

  • Zoro # G7195221


product price: $148.73
/ea
Free Shipping & Returns

Key Features

Operation Mode
25 hour
Number of Channels
1
Contact Form
SPDT
Voltage
120 to 277V AC
Amps
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM1D14-AV-U
Zoro #
G7195221
UPC #
078275142770
Country of Origin
China

Dimensions

Width
3 in
Height
2 in
Depth
3 in
Display Height
1/2 in
Display Width
1 in
Product Depth (in)
1.26
Product Width (in)
2.36
Product Height (in)
2.36
Overall Depth
1 1/4 in
Overall Width
2 3/8 in
Overall Height
2 3/8 in

Details

Item
Electronic Timer
Operation Mode
25 hour
Number of Channels
1
Contact Form
SPDT
Voltage
120 to 277V AC
Amps
15 A
HP @ 120V
1/2
HP @ 240V
1
Events Available - Electronic Timer
14
Available Actions - Electronic Timer
On/Off
Standards
cRUus, California Title 20
Color
Gray
Mounting
Panel
Operating Temp.
-40 Degrees to 131 Degrees F
Min. Time Setting
1 min
Backup Time
2,500 hr
Max. On/Off Cycles
14
Backup Device
Battery
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events
Number of Poles
1
Description/Special Features
4.9A Electronic Ballast
Max. Time Setting
24 hr
NEMA Rating
1
Number of Pulse Events
0
Green Environmental Attribute
Product is Rechargeable
Hz - Electrical
50-60 Hz
Display
LED
Switch Type
SPDT
Features
LCD Display, Manual Override with Status Indication
Max. Wattage
1.4 W
Power Required
4 VA
Adjustment Type
Manual
Voltage Type
Voltage Specific
Application
Machinery, HVAC
Series
FM1D14
Backup Protection Time
2500 Hours
Motor Load Ratings NO Ranges
1/2 HP @ 120 VAC; 10 FLA, 60 LRA @ 250 VAC; 1 HP @ 250 VAC
Wiring Option
1/4" Quick connect terminals
Operating Humidity
0-95% RH, Non-condensing
Application Compatibilities
LED
Minimum ON/OFF Times
1 min
Magnetic Ballast (NO)
8 A, 277 VAC
Daylight Savings Adjustment
Manual
Mounting Options
Panel
Has Manual Override Status Indication
Yes
On Off Operations
98
Electronic Ballast (NO)
4.9 A, 120 VAC
Number Of Circuits
1
Motor Load Ratings NC Ranges
1/2 HP @ 120/240 VAC; 10 FLA, 60 LRA @ 250 VAC
Applications
Aeration Air Movement & Ventilation Generator Exercising Refrigeration Merchandiser Septic Treatment
Mechanism Type
Digital/Electrical
General Purpose (NC)
15 A, 277 VAC
General Purpose (NO)
15 A, 277 VAC
Operating Temperature Max (°F)
135
Pilot Duty (NO)
B300
Voltage Selection Type
Voltage Specific
Battery Service Type
Self-recharging
Magnetic Ballast (NC)
8 A, 120 VAC
Maximum Power Consumption (W)
1.4 W
Backup Type
Battery
Tungsten (NO) Load Ratings
1000 W, 120 VAC
Operating Temperature Min (°F)
5
Operating Temperature Max (°F)
135
Operating Temperature Min (°F)
5
Body Material
Plastic
Timer Functions
On/Off
Current Rating - Maximum
12 A
Electrical Installation Type
1/4 in Quick-Connect Terminal
Indoor/Outdoor Usage
Indoor
AC Voltage Rating
120-277V AC
Astronomic Functionality
No
Body Color
Grey
NEMA Enclosure Rating
1
Time Setting - Minimum
1 min
Mounting Style
Panel
Horsepower @ 120V - Maximum
1/2 hp
Operating Temperature - Maximum
135 Degrees F
Events Available
15
Horsepower @ 240V - Maximum
1 hp
Compatible Lighting
LED
Time Setting - Maximum
7 day
Operating Temperature - Minimum
5 Degrees F
Time Minimum Setting
2 min
Time Maximum Setting
8 Days

Description

Electronic Timer, Operation Mode 24 hr/7 Days, Number of Channels 1, Contact Form SPDT, Voltage 120 to 277V AC, Amps 15 A, HP @ 120V 1/2, HP @ 240V 1, Events Available - Electronic Timer 14, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Mounting Panel, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 1, Color Gray, Backup Device Battery, Backup Time 2,500 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.