This item is Discontinued.

Intermatic Electronic Timer, 24 hr/7 Days, SPDT-NO/NC FM1D50A-24

Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (Discontinued)

  • Mfr # FM1D50A-24
  • Zoro # G2625567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FM1D50A-24
Zoro #
G2625567
UPC #
78275121560
Country of Origin
China

Dimensions

Width
2 3/4 in
Depth
2 in
Height
4 in
Overall Width
2 3/4 in
Overall Depth
2 in
Overall Height
4 in

Details

Item
Electronic Timer
Operation Mode
24 hr/7 Days
Number of Channels
1
Contact Form
SPDT-NO/NC
Voltage
24V AC/DC
Amps
16 A
HP @ 120V
NC: 1/2, NO: 3/8
HP @ 240V
NC: 3/4, NO: 1
Events Available - Electronic Timer
50
Available Actions - Electronic Timer
On/Off
Max. Time Setting
7 day
Color
Gray
Number of Poles
1
Max. On/Off Cycles
50
Operating Temp.
-13 Degrees to 131 Degrees F
Min. Time Setting
1 min
Mounting
Surface or Din Rail
Backup Device
CR2032 Lithium Battery
NEMA Rating
1
Number of Pulse Events
50
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events
Description/Special Features
Surface/DIN Rail Mount
Standards
California Title 24, cULus
Backup Time
3 yr
Current Rating - Maximum
16 A
Time Setting - Maximum
7 day
Body Color
Gray
NEMA Enclosure Rating
1
Timer Functions
On/Off
Time Setting - Minimum
1 min
Mounting Style
DIN Rail and Surface

Description

Electronic Timer, Operation Mode 24 hr/7 Days, Number of Channels 1, Contact Form SPDT-NO/NC, Voltage 24V AC/DC, Amps 16 A, HP @ 120V NC: 1/2, NO: 3/8, HP @ 240V NC: 3/4, NO: 1, Events Available - Electronic Timer 50, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Mounting Surface or DIN Rail, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 1, Color Gray, Backup Device CR2032 Lithium Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.