Zoro Homepage

Electronic Timer, 24 hr/7 Days, SPST

  • Mfr # EH10

  • Zoro # G6780995


product price: $156.51
/ea
Free Shipping & Returns

Key Features

Operation Mode
25 hour
Number of Channels
1
Contact Form
SPST
Voltage
120V AC
Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EH10
Zoro #
G6780995
UPC #
078275042896
Country of Origin
China

Dimensions

Depth
3 in
Height
7 3/4 in
Width
5 in
Display Height
1/2 in
Display Width
7/8 in
Knockout Dimensions Bottom
(2) combination 1/2" - 3/4"
Wire Size Max
#8 AWG
Product Width (in)
5.08
Product Depth (in)
3
Wire Size Min
#10 AWG
Product Height (in)
7.5
Knockout Dimensions Back
(1) combination 1/2" - 3/4"
Overall Height
7 1/2 in
Overall Width
5 1/16 in
Overall Depth
3 in

Details

Item
Electronic Timer
Operation Mode
25 hour
Number of Channels
1
Contact Form
SPST
Voltage
120V AC
Amps
30 A
HP @ 120V
1
Events Available - Electronic Timer
12
Available Actions - Electronic Timer
On/Off
Standards
cCSAus
Backup Time
3 yr
Backup Device
Battery
NEMA Rating
1
Min. Time Setting
1 min
Number of Pulse Events
0
Operating Temp.
-40 Degrees to 104 Degrees F
Max. Time Setting
24 hr
Color
Gray
Description/Special Features
For Water Heaters, LED Load Indicator, With External Switch
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events
Number of Poles
1
Max. On/Off Cycles
12
Enclosure
Metal
Mounting
Snap-In
Switch Type
SPST
Features
External Override Switch, LED Indicator
Watts
3600
Enclosure Type
Indoor type 1 metal
Application
Machinery, Irrigation, Water Heaters
Series
EH
Battery Type
AA
Material
Metal
Battery Service Type
Replaceable
Input Voltage Range(s)
120 VAC, 60 Hz
Maximum ON/OFF Times
1min
Motor Load Ratings NC Ranges
30 A
Backup Protection Time
3 years
Maximum ON/OFF Operations
42
Backup Type
Battery
Inductive Load Ratings NO Ranges
30 A
Body Material
Metal
Operating Temperature Max (°F)
104
On Off Operations
42
Wiring Option
Terminals
Resistive (NC) Range(s)
30 A
General Purpose (NC)
30 A
Inductive Load Ratings NC Ranges
30 A
Operating Temperature Min (°F)
-40
Minimum ON/OFF Times
1 min
Maximum Power Consumption (W)
1 W
Applications
Agriculture Feeders Greenhouse Misting Control Water Heater Control
Number Of Circuits
1
General Purpose (NC) Range(s)
30 A
Operating Temperature Max (°F)
104
Operating Temperature Min (°F)
-40
AC Voltage Rating
120V AC
NEMA Enclosure Rating
1
Compatible Lighting
LED
Time Setting - Minimum
1 min
Astronomic Functionality
No
Events Available
43
Operating Temperature - Minimum
-40 Degrees F
Time Setting - Maximum
24 hr
Electrical Installation Type
Screw Terminal
Indoor/Outdoor Usage
Indoor
Operating Temperature - Maximum
104 Degrees F
Timer Functions
On/Off
Mounting Style
Surface
Current Rating - Maximum
30 A
Horsepower @ 120V - Maximum
1 hp
Body Color
Grey
Time Minimum Setting
2 min
Time Maximum Setting
8 Days

Description

Electronic Timer, Operation Mode 24 hr/7 Days, Number of Channels 1, Contact Form SPST, Voltage 120V AC, Amps 30 A, HP @ 120V 1, Events Available - Electronic Timer 12, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Metal, Mounting Snap-In, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 1, Color Gray, Backup Device Battery, Backup Time 3 yr, Operating Temp. -40 Degrees to 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.