Zoro Homepage

Electronic Timer, Astro 7 Days, SPST

  • Mfr # ET8015C

  • Zoro # G0513755


product price: $284.60
/ea
Free Shipping & Returns

Key Features

Operation Mode
7 Days
Number of Channels
1
Contact Form
SPST
Voltage
120 to 277V AC
Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET8015C
Zoro #
G0513755
UPC #
078275089754
Country of Origin
China

Dimensions

Height
7 3/4 in
Width
5 in
Depth
3 in
Min. Wire Size
#14 AWG
Max. Wire Size
#8 AWG
Product Width (in)
5.125
Wire Size Max
#8 AWG
Wire Size Min
#14 AWG
Knockout Dimensions Back
(1) combination 1/2" - 3/4"
Product Height (in)
7.875
Product Depth (in)
3.4375
Knockout Dimensions Bottom
(2) combination 1/2" - 3/4"
Overall Width
5 1/8 in
Overall Depth
3 7/16 in
Overall Height
7 7/8 in

Details

Item
Electronic Timer
Operation Mode
7 Days
Number of Channels
1
Contact Form
SPST
Voltage
120 to 277V AC
Amps
30 A
HP @ 120V
1
HP @ 240V
2
Events Available - Electronic Timer
28
Available Actions - Electronic Timer
On/Off
Max. Time Setting
7 day
Standards
cCSAus, California Title 20
Operating Temp.
-40 Degrees to 155 Degrees F
Number of Poles
1
NEMA Rating
1
Description/Special Features
Lockable Hasp
Min. Time Setting
1 min
Enclosure
Metal
Mounting
Snap-In
Backup Device
Battery
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events
Backup Time
3 yr
Color
Gray
Max. On/Off Cycles
28
Hz - Electrical
50/60 Hz
Enclosure Type
Indoor type 1 metal
Max. Wattage
6 W
Switch Type
SPST
Features
Permanent Manual Override, Temporary Override
Voltage Type
Selector Switch
Application
Machinery, Lighting, Pump Controls
Adjustment Type
Automatic
Series
ET8000
Material
Metal
Electronic Series
ET8000 Series
Maximum ON/OFF Times
Indefinite
Maximum Power Consumption (W)
6 W
Resistive Load Ratings Ranges
20 A, 28 VDC; 30 A, 120/240 VAC
Operation Features
Astronomic
Motor Load Ratings NO Ranges
1 HP, 120 VAC; 2 HP, 240 VAC
Magnetic Ballast (NO) Range(s)
20 A, 120-277 VAC
Applications
Machinery & Pump Controls Outdoor Lighting Control Timing/Scheduling ON/OFF
Battery Type
AAA
On Off Operations
14
Minimum ON/OFF Times
1 min
Electronic Ballast Load Ratings Ranges
1 A, 120-277 VAC
Daylight Savings Adjustment
Automatic
Tungsten (NO) Range(s)
5 A, 120/240 VAC
Voltage Selection Type
Selector Switch
Maximum ON/OFF Operations
14
Backup Type
Battery
Resistive (NO) Range(s)
20 A, 28 VDC; 30 A, 120/240 VAC
Wiring Option
Terminals
Number Of Circuits
1
Operating Temperature Max (°F)
104
Operating Temperature Min (°F)
-40
Tungsten Range(s)
5 A, 120-240 VAC
Battery Service Type
Field Serviceable
Motor Load Ratings Ranges
1 HP, 120 VAC; 2 HP, 240 VAC
Number of Batteries Included
2
Input Voltage Range(s)
120-277 VAC, 50/60 Hz
Chemical Composition of the Battery Cell
Alkaline-Manganese-Dioxide
Inductive Load Ratings NO Ranges
30 A, 120/240 VAC
Magnetic Ballast Range(s)
20 A, 120-277 VAC
Operating Temperature Max (°F)
104
Operating Temperature Min (°F)
-40
Operating Temperature - Minimum
-40 Degrees F
Time Setting - Minimum
1 min
Body Color
Grey
Timer Functions
On/Off
NEMA Enclosure Rating
1
Operating Temperature - Maximum
104 Degrees F
Events Available
29
Time Setting - Maximum
7 day
Current Rating - Maximum
30 A
Indoor/Outdoor Usage
Indoor
AC Voltage Rating
120-277V AC
Horsepower @ 240V - Maximum
2 hp
Electrical Installation Type
Screw Terminal
Horsepower @ 120V - Maximum
1 hp
Mounting Style
Surface
Body Material
Metal
Astronomic Functionality
Yes
Time Minimum Setting
2 min
Time Maximum Setting
7 Days

Description

Electronic Timer, Operation Mode Astro 7 Days, Number of Channels 1, Contact Form SPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 28, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Metal, Mounting Snap-In, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 1, Color Gray, Backup Device Battery, Backup Time 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.