Zoro Homepage

Line Voltage Ceiling Mount PIR Sensor

  • Mfr # IOS-CMP-U

  • Zoro # G2124423


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Color
White
Operating Temperature Max
55°F
Product Diameter
4-9/16 in
Applications
Indoor Sensing Control
Market
Commercial; Industrial; Residential; Utility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOS-CMP-U
Zoro #
G2124423
UPC #
078275139916
Country of Origin
China

Dimensions

Product Diameter
4-9/16 in
Maximum Mounting Height
8 to 11 ft
Product Height
1-3/8 in

Details

Item
Occupancy Sensor
Color
White
Operating Temperature Max
55°F
Applications
Indoor Sensing Control
Market
Commercial; Industrial; Residential; Utility
Input Voltage Ranges
120/277 VAC, 60 Hz
Lifecycle
Production
Adjustable Time Delay Min
15 sec
Operating Temperature Min
32°C
Adjustable Light Level Min
10 fc
PIR Coverage Pattern
360
Ballast Fluorescent
800 VA, 120 VAC; 1600 VA, 277 VAC
Tungsten Incandescent
800 W, 120 VAC
Neutral Connection Required CVL
Yes
Occupancy Sensor Power Type
Line Voltage
Packaging Applications
Conference Rooms; Classroom; Large Open Areas; Breakroom; Open Offices; Foyers
Solutions
Comfort & Convenience; Lighting Control; Energy Savings
Motor Load Ratings
1/4 HP, 120 VAC
PIR Coverage Area Sq
1200 ft
Occupancy Sensor Technology
PIR (Passive Infrared); Zero-crossing
Resistive Heater
800 W
Adjustable Light Level Max
150 fc
Installation Location
Ceiling Mount
Lighting Technology
Compact Fluorescent, Incandescent, Fluorescent, LED
Standards
cULus Listed

Description

Line Voltage Ceiling Mount PIR Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.