Shop INTERMATIC
See all product information
Create Account
Low-Profile Extra-Duty Plastic In-Use Weatherproof Cover, Double-Gang, Vrt, Gray
- Mfr # WP7200G
- Zoro # G123561355
product price:Â
$
53.75
/ea
Key Features
Standards
cULus
Overall Width
5.61 in
Material
UV Stabilized Polycarbonate, UV Stabilized Plastic
Color
Clear, Gray
Overall Height
5-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP7200G
- Zoro #
- G123561355
- UPC #
- 78275149939
- Country of Origin
- Mexico
- Item
- Weatherproof Cover
- Standards
- cULus
- Material
- UV Stabilized Polycarbonate, UV Stabilized Plastic
- Color
- Clear, Gray
Dimensions
- Overall Width
- 5.61 in
- Overall Height
- 5-1/2 in
- Overall Length
- 1-1/2 in
Description
Plastic In-Use Weatherproof Covers are easy to install and include a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.