Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID, Incandescent, LED Photocontrol, 1,000 W, Gray, 5 sec Max, 2 sec Min

  • Mfr # EK4036S

  • Zoro # G6137050


product price: $22.39
/ea

Key Features

Foot Candles On
1.5
Foot Candles Off
2.25
Temp. Range
-40 Degrees to 158 Degrees F
Manufacturers Warranty Length
8 yr
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EK4036S
Zoro #
G6137050
UPC #
078275146280
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
8 yr
Length
2 1/4 in
Depth
1 1/4 in
Width
1 1/3 in
Overall Height
2.25 in
Wire Lead Length
9 in; 228.6 mm
Wire Size Max
#18 AWG
Stem Thread Size
3/8"-18
Stem Diameter
3/8 in

Details

Item
Photocontrol
Foot Candles On
1.5
Foot Candles Off
2.25
Temp. Range
-40 Degrees to 158 Degrees F
Housing Material
Polycarbonate
For Use With
Flood Lights, Security Lighting
Description/Special Features
LED Compatible
Contact Form
SPST
Setting
Dusk to Dawn
Enclosure Type
Raintight
Includes
Light Shield, Mounting Hardware
Standards
ANSI C136.24, cULus, RoHS, California Title 20
Activation Off
4.5 fc
UL Certification
UL
Activation On
1.5 fc
Input Voltage Ranges
120-277 VAC, 50/60 Hz
Photocontrol Sensor Location
Front
Expected Lifetime Years
15
Solutions
Lighting Control; Energy Savings; Landscape; Security; Comfort & Convenience; Panel Integrators
Fail Mode
ON
Applications
Outdoor Lighting Control
Ballast Fluorescent
1800 VA
Photocontrol Photocell Type
Silicon Diode
Surge Protection Technology
255 J MOV, 5, 000 A Surge
Wiring Option
Wire leads
Photocontrol Switch Type
Relay
Packaging Applications
Parking Lot Lighting; Landscape Lighting; Exterior Lighting; Street Lighting; Pedestrian Pathway Lighting
CSA Certification
CSA
Photocontrol Type
Electronic
Expected Lifetime Operations
10000
Tungsten Load Ratings
1000 W
Photocontrol Style
Button
Market
Commercial; Residential; Industrial
Electronic Ballast
6 A, 120 VAC, 50 Hz, 6 A, 120 VAC, 60 Hz, 6 A, 208 VAC, 50 Hz, 6 A, 208 VAC, 60 Hz, 6 A, 240 VAC, 50 Hz, 6 A, 240 VAC, 60 Hz, 6 A, 277 VAC, 50 Hz, 6 A, 277 VAC, 60 Hz
Features
Surge Protection, Conformal Coated PCB, Zero-Crossing Circuitry, 10,000 ON/OFF Cycles, Fail ON Mode, IR Filter, Non-Drift Silicon Light Sensor
Ballast Current - Maximum
0.25
Wattage - Maximum
1,000 W
Off Illumination - Maximum
4.5 fc
Operating Temperature - Minimum
-40 Degrees F
Body Color
Gray
On Illumination - Maximum
1.5 fc
Operating Temperature - Maximum
158 Degrees F
AC Operating Voltage
120-277V AC
Indoor/Outdoor Usage
Outdoor
Compatible Lighting
HID, Incandescent, LED
Stem Thread Type
NPSM
Time Delay - Maximum
5 sec
Mounting Style
Flush, Stem
Incandescent Current - Maximum
15 A
Time Delay - Minimum
2 sec
Series
NIGHTFOX

Description

Photocontrol, Mounting 3/8 In.-18 NPSM Thread, Voltage 105 to 305V AC, Max. Wattage 1,000, Max. Incandescent Amps 15 A, Max. Ballast Amps 8.3 A, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 2 1/4 in, Width 1 1/3 in, Depth 1 1/4 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards ANSI C136.24, cULus, RoHS, California Title 20, Includes Light Shield, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.