Zoro Homepage

Replacement Motor, 120VAC

  • Mfr # WG730

  • Zoro # G2107996


product price: $25.49
/ea

Key Features

Description/Special Features
120V AC
For Use With
Intermatic T1900, T8800, and R8800 Series Timers
Voltage Rating
120V AC
Compatible with Brand
Honeywell, Reed Instruments
Compatible with Series
UVEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG730
Zoro #
G2107996
UPC #
999999999993
Country of Origin
Mexico

Details

Item
Replacement Motor
Description/Special Features
120V AC
For Use With
Intermatic T1900, T8800, and R8800 Series Timers
Voltage Rating
120V AC
Compatible with Brand
Honeywell, Reed Instruments
Compatible with Series
UVEX
Compatible with Manufacturer Model Number
R8800, T1900, T8800
Product Type
Replacement Motor
Compatible Product Type
Timers
Compatible with Mfr. Model No.
R8800, T1900, T8800
For Use with Mfr Model Number
R8800, T1900, T8800
Compatible Manufacturer Part Number
R8800, T1900, T8800
Compatible Manufacturer Model Number
R8800, T1900, T8800
For Use With Mfr. Model Number
R8800, T1900, T8800
Compatible with Manufacturer Model No.
R8800, T1900, T8800
Compatible Pump Manufacturer Part Number
R8800, T1900, T8800
Compatible Mfr. Model Number
R8800, T1900, T8800

Description

Time Clock Motor, For Use With T1900, T8800 And R8800 Series Timers, Voltage 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.