Shop TELEMECANIQUE SENSORS

Hazardous Location Limit Switch, No Lever, Rotary, 2NC/2NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # 9007CR67T10
  • Zoro # G0560835

product price: 
$
457.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 600V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9007CR67T10
Zoro #
G0560835
UPC #
785901960843
Country of Origin
Mexico
Item
Hazardous Location Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 600V AC
Amps
10
Body Style (Limit Switch)
fixed
Movement
rotary
Special Features
lateral approach, 2 directions
IP Rating
IP67 conforming to IEC 60529
Head Material
zinc
Electrical Connection
screw-clamp terminals AWG 22...AWG 12), 1-2
Standards
2.5 kV AC 1 min CE, 2.2 kV AC 1 min UL, 2.64 kV AC 1 s CSA
Series
9007CR
Contact Material
silver contacts
NEMA Rating
NEMA 1 Nema type 250, NEMA 2 Nema type 250, NEMA 4 Nema type 250, NEMA 6 Nema type 250, NEMA 6P Nema type 250, NEMA 12 Nema type 250, NEMA 13 Nema type 250
Body Material
aluminium, metal
Contact Form
Form Z
Operating Temp. Range
-20 Degrees to 185 Degrees F hazardous location
Contact Action
snap action
Shock Resistance
60 gn 9 ms IEC 60068-2-27
Head Type
rotary head
Mechanical Durability
10000000 cycles
Actuation Type
from left and right, CW and CCW
Weight
2.5 lb(US)
Min. Actuation Velocity Horizontal
90 ft/min with 45 Degree cam angle, levers only, 130 ft/min with 30 Degree cam angle, levers only
Vibration Resistance
25 gn 10-150 Hz)IEC 60068-2-6
Short Circuit Protection
10 A CC non-time delay
Electrical Durability
1000000 cycles
Total Travel
90 Degrees
Operating Force - Maximum
4 lbf
Includes Actuator
No Actuator Included
Pretravel
10 Degrees
Type Of Operator
zinc spring return without operating lever 9007C lever
Number Of Poles
2
Total Travel - Rotary
90 Degrees
Pre-Travel - Rotary
10 Degrees
Operating Force - Minimum
17.792 N

Dimensions

Body Height - Limit Switch
6.1in
Body Depth - Limit Switch
2.79 in
Width
2.72 in

Description

Limit Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.