This item is Discontinued.

Intermatic Timer, 7-Day, SPST, 120 to 277VAC, 30A ET8215CR

Timer, 7-Day, SPST, 120 to 277VAC, 30A (Discontinued)

  • Mfr # ET8215CR
  • Zoro # G6403144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET8215CR
Zoro #
G6403144
UPC #
078275098176
Country of Origin
China

Dimensions

Height
11-13/16"
Depth
4-5/16"
Width
7-5/16"
Overall Width
6 1/2 in
Overall Height
10 1/8 in
Overall Depth
3 5/8 in

Details

Item
Electronic Timer
Operation Mode
Astro 7 Days
Number of Channels
2
Contact Form
SPST
Voltage
120 to 277VAC
Amps
30
HP @ 120V
1
HP @ 240V
2
Events Available - Electronic Timer
28
Available Actions - Electronic Timer
On/Off, Pulse
Backup Device
Battery
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event
Mounting
Surface
Pulse Duration
2 sec.
NEMA Rating
3R
Color
Gray
Standards
CSA Certified, UL Listed
Backup Time
3 yr
Max. On/Off Cycles
28
Max. Time Setting
7 days
Operating Temp.
-40 Degrees to 155 Degrees F
Min. Time Setting
1 min.
Description/Special Features
Astronomic
Number of Pulse Events
28
Number of Poles
2
Enclosure
Metal
Series
ET8000
Features
Permanent Manual Override, Automatic Daylight Savings Functions, Temporary Override
Application
Machinery, Lighting, Pump Controls
Operating Temperature - Minimum
-40 Degrees F
Events Available
28
Current Rating - Maximum
30 A
Astronomic Functionality
Astronomic
AC Voltage Rating
120-277V AC
Time Setting - Minimum
1 min
Horsepower @ 240V - Maximum
2 hp
Horsepower @ 120V - Maximum
1 hp
Indoor/Outdoor Usage
Outdoor
Mounting Style
Surface
Body Color
Gray
NEMA Enclosure Rating
3R
Pulse Duration - Maximum
2 sec
Electrical Installation Type
Screw Terminal
Time Setting - Maximum
7 day
Timer Functions
Pulse
Operating Temperature - Maximum
104 Degrees F

Description

Electronic Timer, Operation Mode Astro 7 Days, Number of Channels 2, Contact Form SPST, Voltage 120 to 277V AC, Amps 30, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 28, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 2 sec, Enclosure Metal, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 7 days, NEMA Rating 3R, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.