Zoro Homepage

Timer, Digital, 120V, 15A, Plug In

  • Mfr # HB880R

  • Zoro # G7125011


product price: $69.13
/ea

Key Features

Min. Time Setting
1 min
Max. Time Setting
7 day
Voltage
120V AC
Watts
1,000 W
Receptacles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB880R
Zoro #
G7125011
UPC #
078275140134
Country of Origin
China

Dimensions

Width
3 in
Depth
3 in
Length
5 1/2 in
Length (Straight Wireway)
5 1/2 in
Product Depth
1 7/8 in; 48 mm
Product Width
5 in; 129 mm
Product Height
5 3/8 in; 137 mm
Product Height (in)
5.375
Product Width (in)
5
Product Depth (in)
1.875
Overall Depth
1 7/8 in
Overall Width
5 in
Cord Length
24 in
Overall Height
5 3/8 in

Details

Item
Plug-In Timer
Min. Time Setting
1 min
Max. Time Setting
7 day
Voltage
120V AC
Watts
1,000 W
Receptacles
2
Max. On/Off Cycles
14
Color
Black
Battery Type
AA Alkaline
Amps
15 A
Type of Switch
Digital
Indoor / Outdoor
Indoor/Outdoor
Digital/Mechanical
Digital
Features
Astronomic Setting, Auto Daylight Saving Time Adjustment, Battery Backup, Random On/Off Setting
Style
Plug In
Standards
cULus, California Title 20
Receptacle Type
(2) 5-15R
HP @ 120V
1/4 hp
UL Certification
cULus
Operation Features
Astronomic
Incandescent Load Ratings
1000 W, 120 VAC, 60 Hz
Application Compatibilities
Incandescent; Fluorescent; CFL; LED
Number Of Plugs
2
Maximum On Off Operations
14
Electronic Ballast Load Ratings
500 VA, 120 VAC, 60 Hz
Inductive Load Ratings
8.3 A, 120 VAC, 60 Hz
Backup Type
Battery
Resistive Load Ratings
15 A, 120 VAC, 60 Hz
Usage Environments
Outdoor
Tungsten Load Ratings
1000 W, 120 VAC, 60 Hz
Input Voltage Ranges
120 VAC, 60 Hz
Market
Residential
Applications
Outdoor Lighting Control; Landscape Water Control
Mechanism Type
Digital/Electrical
Packaging Applications
Pumps; Water Fountains; Aerators; Landscape/Holiday Lighting; Engine Block Heaters
Plug Configuration
5-15
Solutions
Comfort & Convenience; Energy Savings; Landscape; Security; Lighting Control
Motor Load Ratings
1/2 HP, 120 VAC, 60 Hz
Operation Mode
7 day
NEMA Plug Configuration
5-15P
Motor Load Ratings Ranges
1/2 HP, 120 VAC, 60 Hz
Maximum ON/OFF Operations
14
Inductive
8.3 A, 120 VAC, 60 Hz
Resistive
15 A, 120 VAC, 60 Hz
Tungsten (NO)
1000 W, 120 VAC, 60 Hz
Plug Configurations
5-15
Electronic Ballast
500 VA, 120 VAC, 60 Hz
Input Voltage Range(s)
120 VAC, 60 Hz
NEMA Receptacle Configuration
5-15R
Body Color
Black
Time Setting - Maximum
7 day
Time Setting - Minimum
1 min
Number of Receptacles
2
Wattage - Maximum
1,000 W
Horsepower @ 120V - Maximum
1/2 hp
Astronomic Functionality
Astronomic
AC Voltage Rating
120V AC
Display Type
Digital
Indoor/Outdoor Usage
Outdoor
Compatible Lighting
Compact Fluorescent, Fluorescent, Incandescent, LED
Current Rating - Maximum
15 A
Application
Sprinklers, Lighting
On/Off Cycles - Maximum
14

Description

Plug-In Timer, Digital, Min. Time Setting 1 min, Max. Time Setting 7 day, Max. On/Off Cycles 14, Voltage 120V AC, Watts 1,000 W, Amps 15 A, HP @ 120V 1/4 hp, Type of Switch Digital, Indoor/Outdoor, Receptacles 2, Receptacle Type (2) 5-15R, Color Black, Length 5 1/2 in, Width 3 in, Depth 3 in, Style Plug In, Battery Type AA Alkaline, Standards cULus, California Title 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.