Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timer, Mechanical, 120V, 20A, Wall Switch

  • Mfr # KM2STU-1G

  • Zoro # G7155407


product price: $63.59
/ea

Key Features

Voltage
120V AC
Max. Time Setting
45 min, 23 hr
Min. Time Setting
20 min
Max. On/Off Cycles
36
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM2STU-1G
Zoro #
G7155407
UPC #
614573042215
Country of Origin
Mexico

Dimensions

Depth
3 19/64 in
Width
3 19/64 in
Length
4 19/32 in
Length (Straight Wireway)
4 19/32 in
Overall Depth
3 5/16 in
Overall Height
4 5/8 in
Overall Width
3 5/16 in

Details

Item
Wall Switch Timer
Voltage
120V AC
Max. Time Setting
45 min, 23 hr
Min. Time Setting
20 min
Max. On/Off Cycles
36
Color
White
Watts
2500
Amps
20
Type of Switch
Electromechanical
Number of Poles
1
Switch Type
3-Way
Style
Wall Switch
Standards
cCSAus, cULus
HP @ 120V
1 hp
Number of Gangs
1
Features
Synchronous Timer Motor
Product Type
Wall Switch Timers
Applications
Air Movement & Ventilation Indoor Lighting Control Outdoor Lighting Control
Maximum ON/OFF Operations
36
Operating Temperature Min (°F)
-40
Neutral Connection Required
Yes
Incandescent Single Gang Load Ratings Ranges
1350 W, 120 VAC, 60 Hz
Operating Temperature Max (°F)
180
Operating Humidity
0 to 95%, Non-condensing
Application Compatibilities
CFL, Fluorescent, Incandescent
Operation Mode
24 hour
UL Certification
CULUS
Resistive
20 A, 120 VAC, 60 Hz
Incandescent Load Ratings (Single-Gang)
1350 W, 120 VAC, 60 Hz
Mechanism Type
Analog/Mechanical
Input Voltage Range(s)
120 VAC, 60 Hz
Wiring Configurations
3-Way, Single
Minimum ON/OFF Times
20 min
Inductive
8 A, 120 VAC, 60 Hz
Inductive Load Ratings Ranges
8 A, 120 VAC, 60 Hz
Motor Load Ratings Ranges
1 HP, 120 VAC, 60 Hz
Wiring Option
SPDT (4) #14 AWG color coded, SPST (3) #14 AWG color coded
Contact Form
SPDT
Operating Temperature Min (°F)
-40
Operating Temperature Max (°F)
180
Includes Hold
No Hold Included
Horsepower @ 120V - Maximum
1 hp
Switch Style
3-Way
Time Setting - Maximum
24 hr
Wattage - Maximum
1,350 W
Indoor/Outdoor Usage
Indoor, Outdoor
AC Voltage Rating
120V AC
Includes Wall Plate
No Wall Plate Included
Body Color
White
Application
HVAC, Lighting
Compatible Lighting
Fluorescent, Incandescent, LED
Current Rating - Maximum
20 A
Time Setting - Minimum
20 min
Display Type
Mechanical
On/Off Cycles - Maximum
36

Description

Wall Switch Timer, Min. Time Setting 20 min, Max. Time Setting 45 min, 23 hr, Max. On/Off Cycles 36, Voltage 120V AC, Watts 2500, Amps 20, 3-Way, HP @ 120V 1 hp, Type of Switch Electromechanical, Color White, Length 4 19/32 in, Width 3 19/64 in, Style Wall Switch, Depth 3 19/64 in, Number of Gangs 1, Features Synchronous Timer Motor, Standards cCSAus, cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.