Zoro Homepage

Timer, Mechanical, 240V, 20A, Plug In

  • Mfr # HB114

  • Zoro # G6878742


product price: $28.99
/ea

Key Features

Min. Time Setting
30 min
Max. Time Setting
30 min, 23 hr
Voltage
240V AC
Watts
4,800 W
Receptacles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB114
Zoro #
G6878742
UPC #
078275135215
Country of Origin
Mexico

Dimensions

Depth
3 in
Length
3 in
Width
3 in
Length (Straight Wireway)
3 in
Product Depth
2 1/8 in; 54 mm
Product Height
4 1/4 in; 108 mm
Product Width
3 in; 76 mm
Product Width (in)
3
Product Height (in)
4.25
Product Depth (in)
2.125
Overall Width
3 in
Overall Height
4 1/4 in
Overall Depth
2 1/8 in

Details

Item
Plug-In Timer
Min. Time Setting
30 min
Max. Time Setting
30 min, 23 hr
Voltage
240V AC
Watts
4,800 W
Receptacles
1
Max. On/Off Cycles
2
Color
White
HP @ 240V
2 hp
Type of Switch
Mechanical
Style
Plug In
Features
Manual Override
Indoor / Outdoor
Indoor
Receptacle Type
6-20R
Standards
cCSAus
Digital/Mechanical
Mechanical
Amps
20 A
Plug Configuration
6-20
Motor Load Ratings
2 HP, 240 VAC, 60 Hz
Solutions
Comfort & Convenience; Energy Savings; Security
On Off Operations
2
Minimum On Off Time
30 min
Pilot Duty Load Ratings
768 VA, 240 VAC, 60 Hz
Input Voltage Ranges
240 VAC, 60 Hz
Inductive Load Ratings
8 A, 240 VAC, 60 Hz
Applications
Air Movement & Ventilation; Indoor Lighting Control
Airconditioner Load Ratings
8 A, 240 VAC, 60 Hz
Resistive Load Ratings
20 A, 240 VAC, 60 Hz
Market
Residential
Mechanism Type
Analog/Mechanical
Number Of Plugs
1
CSA Certification
cCSAus
Usage Environments
Indoor
Packaging Applications
Lamps; Appliances; Electronics; Heaters; Window Air Conditioning; Chargers
NEMA Plug Configuration
6-20P
Operation Mode
24 hour
Minimum ON/OFF Times
30 min
Pilot Duty (NO)
768 VA, 240 VAC, 60 Hz
Plug Configurations
6-20
Input Voltage Range(s)
240 VAC, 60 Hz
Resistive
20 A, 240 VAC, 60 Hz
Motor Load Ratings Ranges
2 HP, 240 VAC, 60 Hz
Inductive
8 A, 240 VAC, 60 Hz
Time Setting - Minimum
30 min
Astronomic Functionality
Not Astronomic
Horsepower @ 240V - Maximum
2 hp
Indoor/Outdoor Usage
Indoor
Wattage - Maximum
4,800 W
Display Type
Mechanical
Time Setting - Maximum
24 hr
AC Voltage Rating
240V AC
NEMA Receptacle Configuration
6-20R
Number of Receptacles
1
Body Color
White
Current Rating - Maximum
20 A
On/Off Cycles - Maximum
2
Application
HVAC, Lighting

Description

Plug-In Timer, Mechanical, Min. Time Setting 30 min, Max. Time Setting 30 min, 23 hr, Max. On/Off Cycles 2, Voltage 240V AC, Watts 4,800 W, Amps 20 A, HP @ 240V 2 hp, Type of Switch Mechanical, Indoor, Receptacles 1, Receptacle Type 6-20R, Color White, Length 3 in, Width 3 in, Depth 3 in, Style Plug In, Standards cCSAus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.