Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timer, Spring Wound, 15 Min, SPST, Silver

  • Mfr # FF15MH

  • Zoro # G1365357


product price: $34.59
/ea

Key Features

Type
Analog/Mechanical
Timing Range
0 to 15 min
Contact Form
SPST
Hold Feature
Yes
Faceplate Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF15MH
Zoro #
G1365357
UPC #
078275184138
Country of Origin
Tunisia

Dimensions

Depth
1-1/4 in
Height
4-1/4 in
Width
1-3/4 in
Product Height (in)
4.125
Product Depth (in)
1.25
Product Width (in)
1.75
Overall Width
1 3/4 in
Overall Height
4 1/8 in
Overall Depth
1 1/4 in

Details

Item
Spring Wound Timer
Type
Analog/Mechanical
Timing Range
0 to 15 min
Contact Form
SPST
Hold Feature
Yes
Faceplate Color
Silver
Max. Amps @ 125VAC
20 A
Number of Gangs
2
HP @ 240V
2 hp
Knob
Plastic
HP @ 120V
1 hp
Max. Amps @ 277VAC
10 A
Standards
cCSAus, RU
Max. Amps @ 250VAC
10 A
Operating Temp. Range
40 to 120°C
Input Voltage
125/277 VAC
Application
HVAC, Lighting, Motor
Watts
Resistive Heater: 2500 to 2770 W; Tungsten Incandescent: 875 W
Light Type
Incandescent; Fluorescent; CFL; LED
Tungsten Incandescent
7 A, 125 VAC, 50 Hz, 7 A, 125 VAC, 60 Hz, 875 W
Application Compatibilities
CFL, Fluorescent, Incandescent, LED
Applications
Air Movement & Ventilation Indoor Lighting Control Motor Control Outdoor Lighting Control
Operating Temperature Max (°F)
120
Hold Mode Included
Yes
Countdown Time
15 min
Wiring Configurations
Single
Features
Automatically Limit Time for Energy Consuming Loads
Neutral Connection Required
No
Motor Load Ratings Ranges
1 HP, 125 VAC; 2 HP, 250 VAC
Switch Type
SPST
Operation Mode
Countdown
Input Voltage Range(s)
125-277 VAC, 50/60 Hz
Resistive Heater
20 A, 2500 W, 125 VAC; 10 A, 2500 W, 250 VAC; 10 A, 2770 W, 277 VAC
Includes Wall Plate
Yes
Tungsten (Incandescent) Range(s)
7 A, 125 VAC, 50/60 Hz, 875 W
Wall Plate Configurations
Single-Gang, Multi-Gang
Mechanism Type
Analog/Mechanical
Color
Silver
Operating Temperature Min (°F)
40
Operating Temperature Max (°F)
120
Operating Temperature Min (°F)
40
Current Rating - Maximum
20 A
Time Setting - Maximum
15 min
Wattage - Maximum
2,770 W
Includes Hold
Hold Included
Horsepower @ 120V - Maximum
1 hp
Body Color
Silver
Indoor/Outdoor Usage
Indoor, Outdoor
AC Voltage Rating
277V AC
Series
FF
Compatible Lighting
Fluorescent, Incandescent, LED
Display Type
Mechanical
Horsepower @ 240V - Maximum
2 hp
Product Type
Countdown Timer
Time Range
1 to 15 min

Description

Spring-Wound Timer, HP @ 120V 1 hp, HP @ 240V 2 hp, Number of Gangs 1, Features Automatically Limit Time for Energy Consuming Loads, Standards cCSAus, RU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.