Intermatic
Transformer, NEMA 3R, 12/13/14V AC, 120V AC
Mfr # PX600S
Zoro # G4019897
Free Shipping & Returns
$493.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12/13/14V AC
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Color Silver
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Disconnect Switch Clip Kit, 30 A, 600 V (9422TC33)
- BURNDY Pipe Ground Clamp, 8AWG, 2.34In (C61)
- DIVERSIFIED TDJ Series On-Delay/Off-Delay Relay Output (TDJ-120-A-K-A-300)
- PANDUIT Grom Edg Slit, .13" x .16", Fr Nat, 1rl (GEE62FR-CY)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX600)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB100N008F4)
- BROAN Transformer, 16V, 30VA (C907)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 240/480V AC (31EG97)
- GOODMAN 0130M00140S Transformer, (120V To (0130M00140)
- Intermatic Power Distribution