Zoro Homepage

Surge Protection Device, 120/240V, 3 Wires, 50 kA

  • Mfr # PS3000

  • Zoro # G603983257


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/240V
Voltage Protection Rating
1200V (L-L), 700V (L1-N/G)
Number of Wires
3 Wires
Max. Surge Current per Mode
50 kA
Max. Surge Current per Phase
50 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS3000
Zoro #
G603983257
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 7/8 in
Width
1 5/8 in
Wire Lead Length
18 in; 457.2 mm

Description

Features
  • Green LED protection indicator
  • Type 4x enclosure
  • Three modes of protection
  • 10 gauge leads
  • Perfect add-on to your pool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.