Zoro Homepage

Weatherproof Cover, Switch Box Type, 1 Gang, Die-Cast Aluminum

  • Mfr # WP1010MXD

  • Zoro # G5367844


product price: $25.59
/ea

Key Features

Box Type
Switch
Number of Gangs
1
For Box Shape
Round
Overall Width
3-13/16 in
Material
Die-Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP1010MXD
Zoro #
G5367844
UPC #
078275130135
Country of Origin
China

Dimensions

Overall Width
3-13/16 in
Overall Height
6-3/8 in
Overall Depth
3 1/8 in
Overal Depth
3-1/8 in

Details

Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
1
For Box Shape
Round
Material
Die-Cast Aluminum
Lid Style
While in Use
Mounting Orientation
Vertical
Gasket Material
Neoprene
Receptacle Type
Duplex, GFCI, Toggle or Round
Color
Gray
Standards
Cold Impact Testing at -60 Degrees F, CSA, Extra-Duty Applications and Wet Locations, NEC, NEMA 3R, Reinforced Hinge Withstands 40 lb Stress Test, UL, Withstands 12 lb Impact Test
Includes
Base, Cover Assembly, Gasket, Mounting Screws
Body Material
Die-Cast Aluminum
Features
Padlockable
Cover Material
Die-Cast Aluminum; Die-Cast Aluminum
Has Reinforced Hinge Pin
Yes
For Electrical Component Type
Duplex, Decora/GCFI, Toggle Switch
NEMA Enclosure Rating
3R

Description

While In Use Weatherproof Cover, Body Material Die-Cast Aluminum, Mounting Orientation Vertical, Receptacle Type Duplex, GFCI, Toggle or Round, Depth 3 1/8 in, Number of Gangs 1, Width 3 7/8 in, Height 3 1/4 in, Features Padlockable, Gasket Material Neoprene, Color Gray, Standards CEC Article 26-702, cULus Listed, NEC Article 406.9 (B)(1), UL Listed, Includes Base, Cover Assembly, Gasket, Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.