Zoro Homepage

Wi-Fi Timer, 30 A, 2xSPDT, Battery

  • Mfr # ETW2CP

  • Zoro # G616091505


product price: $363.99
/ea
Sold in multiples of 3 for $1,091.97
Free Shipping & Returns

Key Features

Series
ETW
Operating Temperature - Minimum
-40 Degrees F
Contact Form
2xSPDT
Time Setting - Minimum
1 min
Application
Lighting, Motor Controls, Pump Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETW2CP
Zoro #
G616091505
UPC #
078275154018
Country of Origin
Mexico

Dimensions

Overall Depth
3 in
Overall Height
7 1/2 in
Overall Width
8 7/8 in

Details

Series
ETW
Operating Temperature - Minimum
-40 Degrees F
Contact Form
2xSPDT
Time Setting - Minimum
1 min
Application
Lighting, Motor Controls, Pump Controls
Backup Time
10 yr
Mounting Style
Surface
Compatible Lighting
LED
Body Color
Grey
Operating Temperature - Maximum
158 Degrees F
Events Available
257
Item
Electronic Timer
Horsepower @ 240V - Maximum
2 hp
Body Material
Plastic
Current Rating - Maximum
30 A
Astronomic Functionality
No
Electrical Installation Type
Screw Terminal
NEMA Enclosure Rating
3
Standards
Cul Listed
Timer Functions
On/Off
Backup Device
Battery
Indoor/Outdoor Usage
Indoor/Outdoor
AC Voltage Rating
120-277V AC
Horsepower @ 120V - Maximum
1 hp
Number of Channels
2
Time Minimum Setting
2 min

Description

Wi-Fi Timer, Number of Channels 2, Contact Form 2xSPDT, Backup Device Battery, Backup Time 10 yr, Standards Cul Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.