Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wi-Fi Timer, 30 A, SPDT or DPDT, Battery

  • Mfr # PE733P

  • Zoro # G416091378


product price: $494.99
/ea
Sold in multiples of 3 for $1,484.97
Free Shipping & Returns

Key Features

Overall Width
8 7/8 in
Body Color
Beige
Number of Channels
3
Current Rating - Maximum
30 A
Overall Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE733P
Zoro #
G416091378
UPC #
078275154049
Country of Origin
Mexico

Dimensions

Overall Width
8 7/8 in
Overall Height
7 1/2 in
Overall Depth
3 in

Details

Body Color
Beige
Number of Channels
3
Current Rating - Maximum
30 A
Compatible Lighting
LED
Standards
Cul Listed
Time Setting - Minimum
1 min
Mounting Style
Surface
Events Available
97
Contact Form
SPDT or DPDT
AC Voltage Rating
120-277V AC
Item
Electronic Timer
Series
PE
Timer Functions
On/Off
Application
Lighting, Motor Controls, Pool, Pump Controls
Body Material
Polycarbonate
Operating Temperature - Maximum
158 Degrees F
Horsepower @ 240V - Maximum
2 hp
Horsepower @ 120V - Maximum
1 hp
Indoor/Outdoor Usage
Outdoor
Electrical Installation Type
Screw Terminal
Backup Time
10 yr
Operating Temperature - Minimum
-40 Degrees F
Astronomic Functionality
Not Astronomic
NEMA Enclosure Rating
3R
Backup Device
Battery
Time Minimum Setting
2 min

Description

Wi-Fi Timer, Number of Channels 3, Contact Form SPDT or DPDT, Backup Device Battery, Backup Time 10 yr, Standards Cul Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.