Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intermec Ck71 Ex25 Scanner No Camera Wlan Only Windows Embedded Handheld CK71AA6MN00W1100

Ck71 Ex25 Scanner No Camera Wlan Only Windows Embedded Handheld (Discontinued)

  • Mfr # CK71AA6MN00W1100
  • Zoro # G2569510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CK71AA6MN00W1100
Zoro #
G2569510
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3.1"
Screen Size
3.5"
Height
9.3"
Depth
2"

Details

Wireless LAN Standard
IEEE 802.11a/b/g/n
Product Type
Handheld Terminal
Battery Included
Yes
Operating System
Microsoft Windows Embedded Handheld 6.5

Description

The Intermec CK71 EX25 Scanner is a handheld terminal with a 3.5" screen size and a width of 3.1". It has a depth of 2" and a height of 9.3". It is powered by a battery and runs on Microsoft Windows Embedded Handheld 6.5. It is equipped with a wireless LAN standard of IEEE 802.11a/b/g/n.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.