This item is Discontinued.

Intermec Honeywell Dolphin 99Ex, Mobile Computer 802.11 A/B/G/N Bluetooth 55 99EXL03-0C212SE

Honeywell Dolphin 99Ex, Mobile Computer 802.11 A/B/G/N Bluetooth 55 (Discontinued)

  • Mfr # 99EXL03-0C212SE
  • Zoro # G2554232
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99EXL03-0C212SE
Zoro #
G2554232
UPC #
4054318742516
Country of Origin
Unknown

Dimensions

Screen Size
3.7"

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
3060 mAh
Battery Included
Yes
Wireless LAN Standard
IEEE 802.11a/b/g
Display Color
Color
Product Type
Handheld Terminal
Number of Keys
34
Operating System
Windows Mobile 6.5 Classic

Description

The Intermec brand Honeywell Dolphin 99Ex is a handheld terminal with a 3.7" color display. It is powered by a lithium ion (Li-Ion) battery with a capacity of 3060 mAh, and the battery is included. It is equipped with IEEE 802.11a/b/g wireless LAN standard and Bluetooth 55. It has 34 keys and runs on Windows Mobile 6.5 Classic operating system.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.