This item is Discontinued.

Intermec Honeywell Pc43D 4" Dt 203Dpi Printer Usb Icon PC43DA00000201

Honeywell Pc43D 4" Dt 203Dpi Printer Usb Icon (Discontinued)

  • Mfr # PC43DA00000201
  • Zoro # G2646626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC43DA00000201
Zoro #
G2646626
UPC #
632453701700
Country of Origin
Unknown

Dimensions

Depth
8.4"
Width
7.1"
Height
6.6"

Details

Features
Icon-graphics
Product Type
Direct Thermal Printer
Power Source
Power Adapter
Input Voltage
24 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.