Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intermec Honeywell Pm43C 4" Tt Dt 203Dpi Printer Usb Db9 Rj45 Touch PM43CA1150000201

Honeywell Pm43C 4" Tt Dt 203Dpi Printer Usb Db9 Rj45 Touch (Discontinued)

  • Mfr # PM43CA1150000201
  • Zoro # G2648382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM43CA1150000201
Zoro #
G2648382
UPC #
735548763284
Country of Origin
Unknown

Dimensions

Width
9.9"
Depth
17"
Height
7.1"

Details

Power Source
AC Supply
Product Type
Direct Thermal/Thermal Transfer Printer

Description

The INTERMEC brand Honeywell Pm43C 4" Tt Dt 203Dpi Printer Usb Db9 Rj45 Touch has a width of 9.9", a depth of 17", a height of 7.1", an AC Supply power source, and a product type of Direct Thermal/Thermal Transfer Printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.