This item is Discontinued.

Intermec Power Supply, 100 to 240V AC, 12V DC, 72W, 6A 851-075-001

Power Supply, 100 to 240V AC, 12V DC, 72W, 6A (Discontinued)

  • Mfr # 851-075-001
  • Zoro # G910112357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
851-075-001
Zoro #
G910112357
UPC #
-
Country of Origin
Unknown

Details

Item
Power Supply
Input Voltage
100 to 240V AC
Power Rating
72W
Output Amps
6A
Output Voltage
12V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.