Shop INTERMETRO

Stainless Steel Work Table

  • Mfr # TWS2448SI-304-K

  • Zoro # G524786913


product price: 
$
1,238.99
/ea
Free Shipping & Returns

Key Features

Work Surface Width
24 in
Frame Material Finish
Epoxy Coated
Foot Type
Adjustable Bullet Feet
Maximum Adjustable Height
39 in
Features
Reinforced Nylon Polymer Leg Mounts
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWS2448SI-304-K
Zoro #
G524786913
UPC #
041105031049
Country of Origin
United States

Dimensions

Work Surface Width
24 in
Maximum Adjustable Height
39 in
Number of Height Positions
6
Height Adjustability
Adjustable Height
Minimum Adjustable Height
34 in
Overall Width
24 in
Height Adjustment Increments
1 in
Metal Top Thickness
1/16 in
Work Surface Depth
24 in
Overall Depth
24 in
Height Adjustment Mechanism
Bolt

Details

Item
Work Table
Frame Material Finish
Epoxy Coated
Foot Type
Adjustable Bullet Feet
Features
Reinforced Nylon Polymer Leg Mounts
Frame Construction
Welded Only
Includes
Undershelf
Overall Load Capacity
750 lb
Standards
EAR99
Top Material Finish
Brushed
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
Series
Standard
Color
Silver
Top Material
Stainless Steel
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
For Environment
Food Industry
Number of Shelves
1
Portability
Stationary
Assembly
Unassembled
Resistance Properties
Antimicrobial, Corrosion Resistant, Rust Resistant
Edge Shape
Round Corner
Lock Type
No Lock
Number of Bins
0
Included Components
Upright Frame
Expandable Work Surface
No
Frame Metal Material Gauge
16 ga
For Location
Indoor
Number of Flow Rails
0
Number of Drawers
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Reinforced Nylon Polymer Leg Mounts, Frame Material Stainless Steel, Frame Material Finish Epoxy Coated, Height Adjustment Increments 1 in, Included Components Upright Frame, Includes Undershelf, Maximum Adjustable Height 39 in, Minimum Adjustable Height 34 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.