Shop INTERMETRO

Stainless Steel Work Table

  • Mfr # TWS3048SU-304-K

  • Zoro # G024791561


product price: 
$
1,518.99
/ea
Free Shipping & Returns

Key Features

Assembly
Unassembled
For Environment
Food Industry
Overall Width
30 in
Number of Height Positions
6
Portability
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWS3048SU-304-K
Zoro #
G024791561
UPC #
041105031742
Country of Origin
United States

Dimensions

Overall Width
30 in
Number of Height Positions
6
Minimum Adjustable Height
34 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
39 in
Work Surface Width
30 in
Overall Depth
30 in
Height Adjustment Increments
1 in
Height Adjustment Mechanism
Bolt
Work Surface Depth
30 in
Metal Top Thickness
1/16 in

Details

Item
Work Table
Assembly
Unassembled
For Environment
Food Industry
Portability
Stationary
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Bullet Feet
Top Material
Stainless Steel
Features
Reinforced Nylon Polymer Leg Mounts
Includes
Undershelf
NSF Certified
NSF Certified
Frame Construction
Welded Only
Frame Material Finish
Epoxy Coated
Frame Material
Stainless Steel
Standards
EAR99
Number of Shelves
1
Resistance Properties
Antimicrobial, Corrosion Resistant, Rust Resistant
Overall Load Capacity
750 lb
Color
Silver
Top Material Finish
Brushed
Series
Standard
Number of Bins
0
Unit Type
Not Expandable or Modular
For Location
Indoor
Included Components
Upright Frame
Expandable Work Surface
No
Number of Drawers
0
Number of Flow Rails
0
Frame Metal Material Gauge
16 ga
Lock Type
No Lock
Edge Shape
Round Corner

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Reinforced Nylon Polymer Leg Mounts, Frame Material Stainless Steel, Frame Material Finish Epoxy Coated, Height Adjustment Increments 1 in, Included Components Upright Frame, Includes Undershelf, Maximum Adjustable Height 39 in, Minimum Adjustable Height 34 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews