Shop All Drafting & Utility Tables
International Concepts
19 X 14.5 X 24
Mfr # 647
Zoro # G7872913
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19
- Length 14.5
- Height 24
- Overall Width 24
- Material Hardwood
Product Information
- Brand International Concepts
- MFR # 647
- Zoro # G7872913
- UPC # 727506661787
- Country of Origin Viet Nam
- Category Drafting & Utility Tables
Dimensions
Width | 19 |
Length | 14.5 |
Height | 24 |
Overall Width | 24 |
Overall Length | 19 |
Overall Height | 14.5 |
Details
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 19"W x 14.5"D x 24"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Includes 2 shelves: 15.16"w x 12.20"d
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Black (102GMC2)
- BESTAR Connexion Height Adjustable L-Desk, Antigua/Black (93885-000052)
- TRADEMARK FINE ART Raphael 'School of Athens' Canvas Art, 24x32 (ALI10056-C2432GG)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 36 in W, 72 in L (4EEZ5)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- International Concepts Office & School Tables