Desk with Drawer, Larger Size And Chair 26 in D X 26 H, 30 W X Hardwood, Washed Gray Taupe
- Mfr # K09-OF-42-C10
- Zoro # G7875801
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Type
Desk with Drawer, Larger Size And Chair
Overall Width
30
Overall Depth
26 in
Overall Height
26
Material
Hardwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K09-OF-42-C10
- Zoro #
- G7875801
- UPC #
- 727506545575
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 30
- Overall Depth
- 26 in
- Overall Height
- 26
- Length
- 26
- Height
- 30
- Width
- 60
- Overall Length
- 60
Details
- Type
- Desk with Drawer, Larger Size And Chair
- Color
- Washed Gray Taupe
- Material
- Hardwood
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.