Shop INTERNATIONAL CONCEPTS
See all product information
Create Account
Desk, 24 in D X 48 in W X Parawood, Unfinished
- Mfr # KOF-72-C47-1
- Zoro # G813118913
product price:Â
$
645.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Depth
24 in
Color
Unfinished
Material
Parawood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KOF-72-C47-1
- Zoro #
- G813118913
- UPC #
- 727506564422
- Country of Origin
- Viet Nam
- Item
- Desk
- Color
- Unfinished
- Material
- Parawood
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 24 in
Description
This practical, stunning desk and chair set from International Concepts is the perfect accent piece to your home office or family room. This solid wood set is part of a high-quality collection of wood furniture that will easily complement any dcor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these traditional, unique desk sets. Whether you are creating a casual or elegant look and feel in your home, the solid wood desk and chair from International Concepts will be a perfect match. These unfinished pieces are ready to be stained or painted in your choice of color.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.