Shop INTERNATIONAL CONCEPTS

Square 30X30 Dining Table with 2 Ladderback Chairs, Espresso, 30 W, 30 L, 30 in H, Wood, Espresso

  • Mfr # K581-3030S-C2P
  • Zoro # G7868634

product price: 
$
452.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
30
Length
30
Height
30 in
Tabletop Material
Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K581-3030S-C2P
Zoro #
G7868634
UPC #
727506542925
Country of Origin
Viet Nam
Item
30X30 Dining Table with 2 Ladderback Chairs, Espresso
Shape
Square
Tabletop Material
Wood
Tabletop Color
Espresso
Material
Hardwood
Color
Espresso

Dimensions

Width
30
Length
30
Height
30 in
Overall Width
30
Overall Length
30
Overall Height
30

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products