Shop BALI & PARI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Baako Bohemian Light Honey Rattan 2-Piece Dining Nook Bench Set
- Mfr # 258-14180-14181-ZORO
- Zoro # G723546905
product price:Â
$
1,379.99
/ea
Key Features
Tabletop Material
Natural Rattan(Frame), Fabric "100% Polyester", Foam
For Use With
Dining Room
Size
2-Piece
Height
38.6 in
Width
79.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14180-14181-ZORO
- Zoro #
- G723546905
- UPC #
- 193271459841
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan(Frame), Fabric "100% Polyester", Foam
- For Use With
- Dining Room
- Tabletop Color
- Light Honey
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
Dimensions
- Size
- 2-Piece
- Height
- 38.6 in
- Width
- 79.5 in
- Length
- 62.6 in
Description
Gatherings and casual meals take on a serene nature with the lovely Baako dining nook set. Made in Indonesia, this bohemian set includes two corner benches handcrafted from sustainably sourced natural rattan. Each piece is distinguished with a tall backrest and sloping armrests that create a flowing silhouette while encouraging leisure. The Baako will arrive fully assembled and features removable seat cushions padded with supportive foam and upholstered in plush fabric. With its meticulously woven design, the Baako dining nook set is sure to transform any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.