Shop INTERNATIONAL CONCEPTS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Executive Desk, with Zosiac Base 32 in D X 32 H, 30 W X Hardwood, Unfinished
- Mfr # K-OF64T-64Z-C10
- Zoro # G7879834
product price:Â
$
1,093.99
/ea
Key Features
Type
Executive Desk, with Zosiac Base
Overall Width
30
Overall Depth
32 in
Overall Height
32
Color
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-OF64T-64Z-C10
- Zoro #
- G7879834
- UPC #
- 727506544318
- Country of Origin
- Viet Nam
- Type
- Executive Desk, with Zosiac Base
- Color
- Unfinished
- Material
- Hardwood
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.