Standing Desk, Electronic, White, Steel
- Mfr # EC2W-4824W
- Zoro # G523958649
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Voltage
100-240V AC
Desktop Material
Particle Board
Number of Casters/Glides
0
Frame Color
White
Includes
Anti-Collision Technology, Keypad with 2 Memory Buttons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EC2W-4824W
- Zoro #
- G523958649
- UPC #
- 840521520386
- Country of Origin
- Viet Nam
Dimensions
- Maximum Desktop Height
- 43 1/4 in
- Overall Depth
- 24 in
- Minimum Desktop Height
- 29 1/2 in
- Overall Width
- 48 in
Details
- Item
- Standing Desk
- Voltage
- 100-240V AC
- Desktop Material
- Particle Board
- Number of Casters/Glides
- 0
- Frame Color
- White
- Includes
- Anti-Collision Technology, Keypad with 2 Memory Buttons
- Product Type
- Standing Desk
- Weight Capacity
- 88 lb
- Adjustment Mechanism
- Electronic
- Adjustable Shelves
- No
- Frame Material
- Steel
- Desktop Color
- White
- Locking Casters
- No
- Number of Shelves
- 0
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 43 1/4 in, Minimum Desktop Height 29 1/2 in, Overall Width 48 in, Overall Depth 24 in, Desktop Material Particle Board, Desktop Color White, Weight Capacity 88 lb, Frame Material Steel, Number of Shelves 0, Frame Color White, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic, Standards Not Applicable
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.