Shop INTERNATIONAL CONCEPTS

Rectangle Table with Butterfly Extension, Unfinished, 32 in W, 48 in L, 42 in H, Wood, Unfinished

  • Mfr # K-T32X-42S
  • Zoro # G7881742

product price: 
$
470.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
32 in
Length
48 in
Height
42 in
Tabletop Material
Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K-T32X-42S
Zoro #
G7881742
UPC #
727506539932
Country of Origin
Viet Nam
Item
Table with Butterfly Extension, Unfinished
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Unfinished
Color
Unfinished
Material
Hardwood

Description

Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.


  • •Table dimensions: 32"W x 48"D x 42"H
  • •Made from solid hardwood
  • •Butterfly extension top, expands to 60"
  • •Ready to assemble
  • •For use with bar height stools - 30" seat height
  • •Shaker styled legs
  • •Butcher block top
  • •Features a self storing leaf under the table

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.