Shop INTERNATIONAL CONCEPTS
See all product information
Create Account
36 in. Solid Wood Round Top Pedestal Table w/12 in. Leaf - 36.1 in.High - Dining Height, Unfinished
- Mfr # K-36RXT-23B-36
- Zoro # G013118744
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Tabletop Material
Parawood
Color
Unfinished
Depth
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-36RXT-23B-36
- Zoro #
- G013118744
- UPC #
- 727506565078
- Country of Origin
- Viet Nam
- Item
- Dining Tables
- Tabletop Material
- Parawood
- Color
- Unfinished
Dimensions
- Width
- 36 in
- Depth
- 48 in
Description
Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any dcor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.