36 in. Solid Wood Round Extension Dining Table with 2 Dining Chairs in Hickory/Washed Coal

  • Mfr # K45-36RXT-23B-C617-2

  • Zoro # G013118706


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Tabletop Material
Parawood
Color
Hickory/Washed Coal
Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K45-36RXT-23B-C617-2
Zoro #
G013118706
UPC #
727506565924
Country of Origin
Viet Nam

Dimensions

Width
36 in
Depth
48 in

Details

Item
Dining Table Set
Tabletop Material
Parawood
Color
Hickory/Washed Coal

Description

Create extra space when needed in your kitchen or dining room with this extension dining table set from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any dcor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. The table pairs well with these dining chairs from the International Concepts solid wood seating collection. Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products