Shop INTERNATIONAL CONCEPTS
See all product information
Create Account
36 in. Solid Wood Round Top Pedestal Dining Table w/4 San Remo Dining Chairs in White/Heather Gray
- Mfr # K05-36RT-C10-4
- Zoro # G013118928
product price:Â
$
1,057.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Tabletop Material
Parawood
Color
White/Heather Gray
Depth
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K05-36RT-C10-4
- Zoro #
- G013118928
- UPC #
- 727506564262
- Country of Origin
- Viet Nam
- Item
- Dining Table Set
- Tabletop Material
- Parawood
- Color
- White/Heather Gray
Dimensions
- Width
- 36 in
- Depth
- 36 in
Description
The sleek style of this fixed dining table set from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional set is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any dcor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these classic sets. The table anchors a room as a strong centerpiece, and pairs well with these chairs from the International Concepts seating collection to create the perfect dining experience! Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table and chairs set gives you the practicality as well as the style you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.