Shop INTERNATIONAL CONCEPTS

36" Round Extension Dining Table 40.9"H With 4 Cafe Bar height Stools

  • Mfr # K-36RXT-27B-S6163-4
  • Zoro # G301709166

product price: 
$
1,479.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K-36RXT-27B-S6163-4
Zoro #
G301709166
UPC #
727506548408
Country of Origin
Viet Nam

Description

Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.


  • •Table dimensions: 36"W x 48"D x 42.1"H
  • •Bar height Stool dimensions: 17.7"W x 20.7"D x 45.3"H
  • •5 piece set, consisting of 1 table and 4 bar height stools
  • •With leaf, table expands from 36" to 48"
  • •Seat height: 29.9"
  • •Made from solid wood
  • •Hardwood
  • •Three tables in one! This item includes two 6" extension pedestal base that permits the consumer to turn the dining height table into a counter height table using one of the extensions. Add the second 6" extension to turn the table into a bar height table.
  • •Wipe clean with soft cloth
  • •Not rated for commercial use, for residential use only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.