Shop INTERNATIONAL CONCEPTS

Round 36 in Round Top Pedestal Table, with 2 Cafe Chairs, Unfinished, 36 in W, 36 in L, 29.9 in H

  • Mfr # K-36RT-11B-C61-2
  • Zoro # G7880972

product price: 
$
583.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
36 in
Length
36 in
Height
29.9 in
Tabletop Material
Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K-36RT-11B-C61-2
Zoro #
G7880972
UPC #
727506548705
Country of Origin
Viet Nam
Item
36 in Round Top Pedestal Table, with 2 Cafe Chairs, Unfinished
Shape
Round
Tabletop Material
Wood
Tabletop Color
Unfinished
Color
Unfinished
Material
Hardwood

Description

The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.


  • •Table dimensions: 36"W x 36"D x 29.9"H
  • •Chair dimensions: 18.9"W x 20.7"D x 36"H
  • •Seat dimensions: 18''H x 18.9''W x 15.55''D
  • •3 piece set, consisting of 1 table and 2 chairs
  • •Made from solid wood
  • •Ready to assemble

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products