Shop BAXTON STUDIO
See all product information
Create Account
Lesia Modern Bohemian Natural Brown Rattan and Walnut Brown Mahogany Wood 2Piece Dining Chair Set, PR
- Mfr # 211-2PC-12763-ZORO
- Zoro # G507480951
product price:Â
$
298.99
/pr
Free Shipping & Returns
Key Features
Material
Mahogany Wood,Natural Rattan
Color
Natural Brown/Walnut Brown
Width (In.)
17.5
Height (In.)
33.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 211-2PC-12763-ZORO
- Zoro #
- G507480951
- UPC #
- 193271289936
- Country of Origin
- Indonesia
- Material
- Mahogany Wood,Natural Rattan
- Color
- Natural Brown/Walnut Brown
Dimensions
- Width (In.)
- 17.5
- Height (In.)
- 33.9
Description
Fashion a cherished arrangement for every meal with the delightful Lesia dining chair Made in Indonesia, this chair is comprised of a sturdy mahogany wood frame wrapped in natural rattan The square backrest forms a crisp silhouette, while woven detailing highlights the intricate craftsmanship of the piece The Lesia will arrive fully assembled and features an angled backrest and legs for stable yet cozy support Perfect for indulging with friends and family, the Lesia dining chair elevates any occasionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.