Shop All Coffee Tables
International Concepts
40 W, 40 L, 18 H, Wood Top, Black
Mfr # OT46-46CR
Zoro # G901974209
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand International Concepts
- MFR # OT46-46CR
- Zoro # G901974209
- UPC # 727506722235
- Country of Origin Viet Nam
- Category Coffee Tables
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Made of solid harwood
- •Butcher block surface design
- •Table dimensions: 40 in. W x 40 in. D x 18 in. H
- •Finish: Black
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Natural Hardwound Towel High 8 in., 6PK (NOVA 800N)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Zig Zag Nation' Canvas Art, 22x32 (PSL0588-C2232GG)
- HON Worksurface, Rectangle, 66"x30", Simply White (HONPLRW6630LP1)
- SIMPLE SPACES Shower Caddy Small White (SS-SC-25-PE-3L)
- BAXTON STUDIO 39.4 W, 15.75 L, 13.75 H (189-12086-ZORO)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 2.0 in Cream and Grey - Set of 2 (2-AT01-CRGY)
- ALATERRE FURNITURE Brookline 42" Round Wood with Concrete-Coating Coffee Table (AWBL42CC)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 1.0 in Cream - Set of 2 (2-AT02-CR)
- HASTINGS HOME 23.75 W, 23.75 L, 20 H (301281OXA)
- MONARCH SPECIALTIES Coffee Table - Brown Reclaimed Wood-Look / Black Metal (I 3416)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / Chrome Metal (I 7992P)
- International Concepts Coffee Tables