Shop INTERNATIONAL CONCEPTS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
42 in. Dual Drop Leaf Table with 2 Ladder Back Dining Chairs - 3 Piece Dining Set
- Mfr # K02-42DP-C08-2P
- Zoro # G901848708
product price:
$
591.99
/ea
Key Features
Width
42
Height
29.5
Finish
White and natural table/white chairs
Assembly Required
Yes
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K02-42DP-C08-2P
- Zoro #
- G901848708
- UPC #
- 727506561513
- Country of Origin
- Viet Nam
Dimensions
- Width
- 42
- Height
- 29.5
- Depth
- 42
Details
- Finish
- White and natural table/white chairs
- Assembly Required
- Yes
- Material
- Wood
- Chair Weight Capacity
- 250 Pounds
- Color
- White and natural table/white chairs
- Includes
- 1 Table and 2 chairs
- Weight
- 88.1
Description
This dining table set from International Concepts Furniture is the perfect addition to your kitchen, dining room or office. This traditional table set is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table set gives you the practicality you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.